No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, Spanish, 125326
Mfr # 125326
Zoro # G8628221
product price: $9.55
/eaKey Features
Header
Caution/Precaucion
Legend
No Smoking Beyond This Point./No Fumar A Partir De Este Punto.
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125326
Zoro #
G8628221
UPC #
754473729608
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.059 in
Details
Item
No Smoking Sign
Header
Caution/Precaucion
Legend
No Smoking Beyond This Point./No Fumar A Partir De Este Punto.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Orange
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution/Precaucion, Legend No Smoking Beyond This Point./No Fumar A Partir De Este Punto., Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.