Zoro Homepage

No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 123929

  • Mfr # 123929

  • Zoro # G7379117


product price: $9.19
/ea

Key Features

Header
No Header
Legend
This Is A Smoke-Free Tobacco-Free Facility Thank You For Not Smoking
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123929
Zoro #
G7379117
UPC #
754473796457
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
No Smoking Sign
Header
No Header
Legend
This Is A Smoke-Free Tobacco-Free Facility Thank You For Not Smoking
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Mounting Style
Adhesive-Backed
Subject Matter
No Smoking
Legend Color
Black, Red, White
Material
POLYESTER
Legend/Background Color
Black And Red/White
Language
English
Background Color
White
Sign Legend Text Color
Black, Red, White

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend This Is A Smoke-Free Tobacco-Free Facility Thank You For Not Smoking, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.