Zoro Homepage

No Smoking Sign, 7" H, 10" W, Rectangle, English, 42686

  • Mfr # 42686

  • Zoro # G8614641


product price: $13.35
/ea

Key Features

Header
Flammable
Legend
No Smoking Or Open Flame Within __ Feet
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42686
Zoro #
G8614641
UPC #
754473426866
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
No Smoking Sign
Header
Flammable
Legend
No Smoking Or Open Flame Within __ Feet
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

No Smoking Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Flammable, Legend No Smoking Or Open Flame Within __ Feet, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.