This item is Discontinued.
This item is Discontinued.
No Smoking Sign, 7" H, 5 in W, Vinyl, Rectangle, English, 123040 (Discontinued)
Mfr #
123040
Zoro #
G7364581
UPC # 754473719524
Country of Origin United States
Category No Smoking Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 123040
- Zoro #
- G7364581
- UPC #
- 754473719524
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 7 in
- Thickness
- 0.004 in
Details
- Item
- No Smoking Sign
- Header
- No Header
- Legend
- Smoking is Prohibited by State Law
- Sign Shape
- Rectangle
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Double-Sided
- No
- Operating Temp. Range
- -40 Degrees to 180 Degrees F
- OSHA Compliant
- Yes
- ANSI Compliant
- Yes
- Sign Legend Color
- Black, Red
- Legend Style
- Symbol and Text
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Legend Text Color
- Black, Red
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 5 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Smoking Is Prohibited By State Law, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.