No Smoking Sign, 7" H, 5 in W, Vinyl, Rectangle, English, 123048
- Mfr # 123048
- Zoro # G7434049
product price:Â
$
8.59
/ea
Sold in multiples of 2 for
$17.18
Key Features
Header
No Header
Legend
State Law Prohibits Smoking Within 8 Feet Of This Entrance
Height
7 in
Sign Shape
Rectangle
Sign Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 123048
- Zoro #
- G7434049
- UPC #
- 754473719609
- Country of Origin
- United States
- Item
- No Smoking Sign
- Header
- No Header
- Legend
- State Law Prohibits Smoking Within 8 Feet Of This Entrance
- Sign Shape
- Rectangle
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Legend Color
- Black, Red
- ANSI Compliant
- Yes
- Double-Sided
- No
- Operating Temp. Range
- -40 Degrees to 180 Degrees F
- OSHA Compliant
- Yes
- Legend Style
- Symbol and Text
- Sign Legend Text Color
- Black, Red
Dimensions
- Width
- 5 in
- Height
- 7 in
- Thickness
- 0.004 in
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 5 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend State Law Prohibits Smoking Within 8 Feet Of This Entrance, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.