This item is Discontinued.

Brady No Smoking Sign, 7" Height, 10" Width, Plastic, Rectangle, English 128185

No Smoking Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 128185
  • Zoro # G2557418
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128185
Zoro #
G2557418
UPC #
754473769482
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
No Smoking Sign
Header
warning
Legend
No Smoking Within 50 Feet
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Language
English
OSHA Compliant
Yes
Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Legend/Background Color
Black/Orange
Double-Sided
No
Header Legend Color
Black
Mounting Style
With Mounting Holes
Subject Matter
No Smoking
Material
Polystyrene
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black, Orange
Background Color
Orange
Sign Legend Text Color
Black
Shape
Rectangle

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend No Smoking Within 50 Feet, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.