No Smoking Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (Discontinued)
- Mfr # 128160
- Zoro # G2557591
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
128160
Zoro #
G2557591
UPC #
754473769239
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.035 in
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Smoking Violation Will Result In Disciplinary Action, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.