This item is Discontinued.

Brady No Smoking Sign, 7" Height, 10" Width, Plastic, Rectangle, English 128077

No Smoking Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 128077
  • Zoro # G2557917
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128077
Zoro #
G2557917
UPC #
754473768355
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
No Smoking Sign
Header
Smoking Prohibited
Legend
Except In Designated Areas
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Legend Color
Red
Sign Legend Color
Red
Header Legend Color
White
Background Color
White
Mounting Style
With Mounting Holes
Material
Polystyrene
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text and Symbol
Operating Temp. Range
-40 Degrees to 176 Degrees F
Subject Matter
No Smoking
Legend/Background Color
Black and Red/White
Double-Sided
No
Language
English
Sign Legend Text Color
Red
Shape
Rectangle

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Smoking Prohibited, Legend Except In Designated Areas, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.