This item is Discontinued.

Brady No Smoking Sign, 7" Height, 10" Width, Polyester, Rectangle, English 128078

No Smoking Sign, 7" Height, 10" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 128078
  • Zoro # G6142306
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128078
Zoro #
G6142306
UPC #
754473768362
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
No Smoking Sign
Header
Smoking Prohibited
Legend
Except In Designated Areas
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red
Legend/Background Color
Black and Red/White
Background Color
White
Material
Polyester
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black
Legend Color
Red
Language
English
Mounting Style
Adhesive-Backed
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text and Symbol
ANSI Compliant
Yes
Subject Matter
No Smoking
Shape
Rectangle
Sign Legend Text Color
Red

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Smoking Prohibited, Legend Except In Designated Areas, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.