This item is Discontinued.

Brady No Smoking Sign, 7" Height, 10" Width, Plastic, Rectangle, English 25132

No Smoking Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 25132
  • Zoro # G7552553
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25132
Zoro #
G7552553
UPC #
754473251321
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.060"

Details

Item
No Smoking Sign
Header
No Smoking
Legend
Stop Your Motor
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Background Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Red
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

No Smoking Sign, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.