This item is Discontinued.

Brady No Header, Designated Smoking Room, 10 in W x 7 in H, Rectangle, Polyester 127988

No Header, Designated Smoking Room, 10 in W x 7 in H, Rectangle, Polyester (Discontinued)

  • Mfr # 127988
  • Zoro # G2558635
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127988
Zoro #
G2558635
UPC #
754473766627
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
No Smoking Sign
Header
No Header
Legend
Designated Smoking Room
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Subject Matter
No Smoking
Double-Sided
No
Language
English
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
White
Legend/Background Color
White/Green
Legend Color
White
Background Color
Green, White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Material
Polyester
Legend Style
Text
Sign Legend Text Color
White
Shape
Rectangle

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Designated Smoking Room, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.