This item is Discontinued.

Brady Notice, Do Not Throw Smoking Material In Waste Paper Basket, Use Butt Cans Or Ash Trays, 10 in W x 128048

Notice, Do Not Throw Smoking Material In Waste Paper Basket, Use Butt Cans Or Ash Trays, 10 in W x (Discontinued)

  • Mfr # 128048
  • Zoro # G2558145
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128048
Zoro #
G2558145
UPC #
754473768034
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
No Smoking Sign
Header
Notice
Legend
Do Not Throw Smoking Material In Waste Paper Basket, Use Butt Cans Or Ash Trays
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
No Smoking
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Material
Polyester
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Double-Sided
No
Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
White
Mounting Style
Adhesive-Backed
Legend/Background Color
White/Red
Background Color
Red
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Red
Sign Legend Text Color
White
Shape
Rectangle

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Do Not Throw Smoking Material In Waste Paper Basket, Use Butt Cans Or Ash Trays, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.