Danger, No Smoking No Flames No Sparks, 10 in W x 7 in H, Rectangle, Polyester (Discontinued)
- Mfr # 131735
- Zoro # G7464037
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131735
Zoro #
G7464037
UPC #
754473823535
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.010 in
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend No Smoking No Flames No Sparks, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.