No Header, This is A Smoke Free Workplace, 10 in W x 14 in H, Rectangle, Plastic (Discontinued)
- Mfr # 116095
- Zoro # G5481935
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
116095
Zoro #
G5481935
UPC #
754473187385
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.055 in
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Is A Smoke Free Workplace, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.