This item is Discontinued.

Brady No Header, Thank You For Not Smoking, 20 in W x 14 in H, Rectangle, Fiberglass 141934

No Header, Thank You For Not Smoking, 20 in W x 14 in H, Rectangle, Fiberglass (Discontinued)

  • Mfr # 141934
  • Zoro # G5506383
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
141934
Zoro #
G5506383
UPC #
754473182267
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.098 in

Details

Item
No Smoking Sign
Header
No Header
Legend
Thank You For Not Smoking
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Language
English
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text and Symbol
Background Color
White
Operating Temp. Range
-40 Degrees to 194 Degrees F
Material
Fiberglass
Legend Color
Black, Red
Legend/Background Color
Black and Red/White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter
No Smoking
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black, Red
Shape
Rectangle

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 20 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Thank You For Not Smoking, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.