Zoro Homepage

No Turkeys Allowed, 10 in x 7 in, Rectangle, Plastic, 38075

  • Mfr # 38075

  • Zoro # G7400990


product price: $9.55
/ea

Key Features

Legend
No Turkeys Allowed
Sign Material
Plastic
Height
10 in
Width
7 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38075
Zoro #
G7400990
UPC #
754473380755
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.06 in

Details

Item
Funny Sign
Legend
No Turkeys Allowed
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Header
No Header
Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Funny Sign, Sign Subject Matter Humor, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Turkeys Allowed, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.