Zoro Homepage

Non Hazardous Waste Label, 6 In. H, PK50

  • Mfr # 121159

  • Zoro # G0907846


product price: $38.39
/pk 50, $0.77/ea

Key Features

Language
English
Legend
Optional Information Shipper________Address_______City, State, Zip_______Contents_______
Material
Vinyl
Legend/Background Color
White/Green
Height
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121159
Zoro #
G0907846
UPC #
754473706654
Country of Origin
Mexico

Dimensions

Height
6"
Width
6"
Label Height
6 in
Label Width
6 in

Details

Item
DOT Handling Label
Language
English
Legend
Optional Information Shipper________Address_______City, State, Zip_______Contents_______
Material
Vinyl
Legend/Background Color
White/Green
Background Color
White
Legend Style
Text
Header
Non-Hazardous Waste
Shape
Square
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Legend Color
Green
Header Background Color
Green
Laminated
No
Self-Adhesive
Yes
Write on Surface
Yes
Color
White on Green
Label Format
Stack
Labels per Roll
50
Message
Optional Information
DOT/UN Product Form
Label
Handling Label/Placard Type
Waste
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Optional Information, Label Width 6 in, Label Height 6 in, Material Vinyl, Labels per Roll 50, Background Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.