
NON-POTABLE Chilled Wtr Ret Pipe Marker Style 1 WT on GN 1 per Card, 5 PK
Mfr # 106120-PK
Zoro # G608581939
product price: $29.55
/pk 5, $5.91/eaKey Features
Thickness
0.0051 in
Height
2.25 in
Legend
NON-POTABLE CHILLED WATER RETURN
Material
Polyester with Polyester Overlaminate
Color
White on Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106120-PK
Zoro #
G608581939
UPC #
888434578346
Country of Origin
United States
Dimensions
Width
14 in
Thickness
0.0051 in
Height
2.25 in
Size
2.25 in H x 14 in W
Details
Item
Pipe Marker
Legend
NON-POTABLE CHILLED WATER RETURN
Material
Polyester with Polyester Overlaminate
Color
White on Green
Application
Pipe and Valve Marking
Adhesive
Permanent Acrylic
Includes
5 Cards
Description
Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 1 pipe markers measure 2-1/4 x 14, come one marker per card, and fit pipe diameter 2-1/2 to 7-7/8. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.