NON-REUSABLE TAPE CARTRIDGE 4IN X 100FT TAPE DISPENSER

  • Mfr # 76547

  • Zoro # G513118381


product price:  $637.99
/ea
Free Shipping & Returns

Key Features

Max. Tape Width
4 in
Color
Yellow
Material
Vinyl
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76547
Zoro #
G513118381
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Tape Width
4 in
Length
100 ft

Details

Color
Yellow
Item
Tape Dispensers
Material
Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.