This item is Discontinued.

Brady Not An Exit Sign, Polyester, 14" W, 10" H, Not An Exit, White 122609

This item is Discontinued.

Brady

Not An Exit Sign, Polyester, 14" W, 10" H, Not An Exit, White (Discontinued)

Mfr # 122609
Zoro # G8648573
UPC # 754473715564
Country of Origin United States
Category Exit Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122609
Zoro #
G8648573
UPC #
754473715564
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.01 in

Details

Item
Not An Exit Sign
Header
No Header
Legend
Not An Exit
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
ANSI Compliant
No
Legend Style
Text
Standards
ASTM D 2979
OSHA Compliant
No
Sign Legend Text Color
Black

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Not An Exit, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.