Not An Exit Sign, Polyester, 10" W, 14" H, Not An Exit/No Es Salida, White (Discontinued)
- Mfr # 90670
- Zoro # G8635118
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90670
Zoro #
G8635118
UPC #
754473906702
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.010"
Details
Item
Not An Exit Sign
Header
No Header
Legend
Not An Exit/No Es Salida
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ASTM D 2979
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Text
Sign Legend Text Color
Black
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Not An Exit/No Es Salida, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.