
Notice Admittance Sign, Fiberglass, Rectangle, English
Mfr # 47327
Zoro # G8415430
product price: $34.99
/eaKey Features
Header
Notice
Legend
Employees Only
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47327
Zoro #
G8415430
UPC #
754473473273
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.100 in
Details
Item
Notice Admittance Sign
Header
Notice
Legend
Employees Only
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Legend Color
White
Standards
ISO 9001
Double-Sided
No
Header Background Color
Blue
Legend Style
Text
Sign Legend Text Color
Black
Description
Notice Admittance Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Employees Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.