Zoro Homepage

Notice Admittance Sign, Plastic, Rectangle, English

  • Mfr # 22144

  • Zoro # G8614623


product price: $13.99
/ea

Key Features

Header
Notice
Legend
Employees Only
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22144
Zoro #
G8614623
UPC #
754473221447
Country of Origin
Mexico

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Notice Admittance Sign
Header
Notice
Legend
Employees Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Sign Legend Text Color
Black

Description

Notice Admittance Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Employees Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.