Notice, All Employees Must Wash Their Hands Before Returning To Work., 10" W x 7" H, 145750

  • Mfr # 145750

  • Zoro # G7396151


product price:  $18.49
/ea

Key Features

Legend
All Employees Must Wash Their Hands Before Returning To Work.
Sign Material
Plastic
Height
7"
Size
7 in H x 10 in W x 0.125 in D
Thickness
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145750
Zoro #
G7396151
UPC #
754473545420
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7 in H x 10 in W x 0.125 in D
Thickness
0.125"

Details

Item
Notice Sign
Legend
All Employees Must Wash Their Hands Before Returning To Work.
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2011; OSHA 1910.145
Header Legend Color
White
Printed Language
English
Header
Notice
Header Background Color
Blue
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue

Description

Notice Sign, Sign Subject Matter Wash Hands, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend All Employees Must Wash Their Hands Before Returning To Work., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.