
Notice, Cellular Phones Prohibited, 12 in x 18 in, Rectangle, Aluminum, 141789
Mfr # 141789
Zoro # G8615271
product price:Â $29.99
/eaKey Features
Header
Notice
Legend
Cellular Phones Prohibited
Width
18"
Height
12"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
141789
Zoro #
G8615271
UPC #
754473183929
Country of Origin
United States
Dimensions
Width
18"
Height
12"
Thickness
0.035"
Details
Item
Notice Security Sign
Header
Notice
Legend
Cellular Phones Prohibited
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Security Sign, Sign Subject Matter Phone Usage, Height 12 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Cellular Phones Prohibited, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.