Notice, Clean Equipment After Use, 14" W x 10" H, Rectangle, Aluminum, 128403
Mfr # 128403
Zoro # G8462251
product price: $25.69
/eaKey Features
Legend
Clean Equipment After Use
Sign Material
Aluminum
Height
10"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128403
Zoro #
G8462251
UPC #
754473773014
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.035"
Details
Item
Notice Sign
Legend
Clean Equipment After Use
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header
Notice
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Legend Style
Text
Header Background Color
Blue
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Clean Equipment After Use, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.