Notice, Designated Smoking Area, 10 in x 14 in, Rectangle, Plastic, 132008
Mfr # 132008
Zoro # G7361711
product price: $13.99
/eaKey Features
Header
Notice
Legend
Designated Smoking Area
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132008
Zoro #
G7361711
UPC #
754473829933
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Description
Smoking Area Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Designated Smoking Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.