Notice, Designated Smoking Area, 7 in x 10 in, Rectangle, Fiberglass, 132011
Mfr # 132011
Zoro # G7374932
product price: $26.19
/eaKey Features
Header
Notice
Legend
Designated Smoking Area
Height
7 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132011
Zoro #
G7374932
UPC #
754473829964
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.098 in
Details
Item
Smoking Area Sign
Header
Notice
Legend
Designated Smoking Area
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Description
Smoking Area Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Designated Smoking Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.