Notice, Do Not Ride On The Elevator - For Freight Only, 14" W x 10" H, Rectangle, Fiberglass, 69162
Mfr # 69162
Zoro # G8628809
product price:Â $34.99
/eaKey Features
Legend
Do Not Ride On The Elevator It Is For Freight Only
Height
10"
Width
14"
Thickness
0.100"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69162
Zoro #
G8628809
UPC #
754473691622
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.100"
Details
Item
Notice Sign
Legend
Do Not Ride On The Elevator It Is For Freight Only
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header Background Color
Blue
Sign Background Color
White
Header
Notice
Header Legend Color
White
Printed Language
English
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Elevator Hazard, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Do Not Ride On The Elevator It Is For Freight Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.