Notice, Do Not Ride On The Elevator It Is For Freight Only, 10" W x 7" H, Polyester, 88205
Mfr # 88205
Zoro # G8445208
product price: $9.19
/eaKey Features
Legend
Do Not Ride On The Elevator It Is For Freight Only
Sign Material
Polyester
Height
7"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88205
Zoro #
G8445208
UPC #
754473882051
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.010"
Details
Item
Notice Sign
Legend
Do Not Ride On The Elevator It Is For Freight Only
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Notice
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
Yes
Standards
ANSI Z535.2-2002; ASTM D 2979; OSHA 29 CFR 1910.145
Header Legend Color
White
Sign Background Color
White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Elevator Hazard, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Do Not Ride On The Elevator It Is For Freight Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.