Notice, Do Not Ride On The Elevator It Is For Freight Only, 14" W x 10" H, Rectangle, Plastic, 23054
Mfr # 23054
Zoro # G7434983
product price: $13.99
/eaKey Features
Legend
Do Not Ride On The Elevator It Is For Freight Only
Height
10"
Width
14"
Thickness
0.060"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23054
Zoro #
G7434983
UPC #
754473230548
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.060"
Details
Item
Notice Sign
Legend
Do Not Ride On The Elevator It Is For Freight Only
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Text
Header
Notice
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Printed Language
English
Header Background Color
Blue
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Elevator Hazard, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Do Not Ride On The Elevator It Is For Freight Only, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.