Notice, Drivers Restricted to Truck Loading Dock Only No Exceptions, 14" W x 10" H, 129535
Mfr # 129535
Zoro # G7425481
product price: $13.99
/eaKey Features
Legend
Drivers Restricted to Truck Loading Dock Only No Exceptions
Sign Material
Plastic
Height
10"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129535
Zoro #
G7425481
UPC #
754473786052
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.059"
Details
Item
Notice Sign
Legend
Drivers Restricted to Truck Loading Dock Only No Exceptions
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
Notice
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Loading and Unloading, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Drivers Restricted To Truck Loading Dock Only No Exceptions, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.