Notice, Elevator Out of Order, 14" W x 10" H, Rectangle, Fiberglass, 69196
Mfr # 69196
Zoro # G8640797
product price:Â $34.99
/eaKey Features
Legend
Elevator Out of Order
Sign Material
Fiberglass
Height
10"
Thickness
0.100"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
69196
Zoro #
G8640797
UPC #
754473691967
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.100"
Details
Item
Notice Sign
Legend
Elevator Out of Order
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Sign Background Color
White
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Header
Notice
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Elevator Hazard, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Elevator Out Of Order, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.