Notice, Emergency Eye Wash Station, 14" W x 10" H, Rectangle, Plastic, 127402
Mfr # 127402
Zoro # G8487801
product price: $13.99
/eaKey Features
Legend
Emergency Eye Wash Station
Sign Material
Plastic
Height
10"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127402
Zoro #
G8487801
UPC #
754473757373
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.059"
Details
Item
Notice Sign
Legend
Emergency Eye Wash Station
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Header Background Color
Blue
Sign Background Color
White
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Emergency Eye Wash Station, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.