Notice, Empty Drums Only, 10" W x 7" H, Rectangle, Polyester, 126440
Mfr # 126440
Zoro # G7390901
product price: $9.19
/eaKey Features
Legend
Empty Drums Only
Sign Material
Polyester
Height
7"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126440
Zoro #
G7390901
UPC #
754473746223
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.010"
Details
Item
Notice Sign
Legend
Empty Drums Only
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
ANSI Compliant
No
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
Notice
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Background Color
Blue
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Empty Drums Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.