
Notice, Keep This Area Clean, 10" W x 7" H, Rectangle, Aluminum, 128418
Mfr # 128418
Zoro # G8624660
product price: $14.85
/eaKey Features
Legend
Keep This Area Clean
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128418
Zoro #
G8624660
UPC #
754473773168
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.035"
Details
Item
Notice Sign
Legend
Keep This Area Clean
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Header
Notice
Header Background Color
Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Keep This Area Clean, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.