
Notice, Keep This Door Closed, 10" W x 7" H, Rectangle, Plastic, 116205
Mfr # 116205
Zoro # G8610618
product price: $15.99
/eaKey Features
Legend
Keep This Door Closed
Sign Material
Plastic
Height
7"
Thickness
0.055"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116205
Zoro #
G8610618
UPC #
754473188481
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.055"
Details
Item
Notice Sign
Legend
Keep This Door Closed
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
Sign Background Color
White
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 185 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Printed Language
English
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Keep This Door Closed, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.