
Notice, Keep This Door Closed, 14" W x 10" H, Rectangle, Plastic, 22538
Mfr # 22538
Zoro # G8614827
product price: $13.99
/eaKey Features
Legend
Keep This Door Closed
Sign Material
Plastic
Height
10"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22538
Zoro #
G8614827
UPC #
754473225384
Country of Origin
Mexico
Dimensions
Height
10"
Width
14"
Thickness
0.059"
Details
Item
Notice Sign
Legend
Keep This Door Closed
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Header
Notice
Printed Language
English
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Keep This Door Closed, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.