Zoro Homepage

Notice, Keep This Door Closed., 5 in W x 3 1/2 in H, Rectangle, Polyester

  • Mfr # 83877

  • Zoro # G5222655


product price: $2.51
/ea

Key Features

Header
Notice
Legend
Keep This Door Closed.
Width
5 in
Height
3 1/2 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83877
Zoro #
G5222655
UPC #
754473838775
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in

Details

Item
Informational Sign
Header
Notice
Legend
Keep This Door Closed.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Door Instruction
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Header Background Color
Blue
Legend/Background Color
Black/Blue/White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Material
Polyester
Language
English
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Legend Style
Symbol and Text
Legend Color
Black
Background Color
Black, White
Sign Legend Text Color
Black
Shape
Rectangle
Glow In The Dark
No
Product Type
Informational Sign

Description

Informational Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.