Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Keep This Door Closed., 5" W x 3-1/2" H, Rectangle, Polyester, 83877

  • Mfr # 83877

  • Zoro # G8606007


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Legend
Keep This Door Closed.
Sign Material
Polyester
Height
3-1/2"
Width
5"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83877
Zoro #
G8606007
UPC #
754473838775
Country of Origin
United States

Dimensions

Height
3-1/2"
Width
5"
Thickness
0.010"

Details

Item
Informational Sign
Legend
Keep This Door Closed.
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
Black, White
Header
Notice
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black

Description

Informational Sign, Sign Subject Matter Door Instruction, Height 3-1/2 In., Width 5 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Keep This Door Closed., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.