Shop BRADY
See all product information
Create Account
Notice, Keep This Place Clean and Orderly, 10 in x 7 in, Rectangle, Fiberglass, 45035
- Mfr # 45035
- Zoro # G7394952
product price:Â
$
25.59
/ea
Key Features
Legend
Keep This Place Clean and Orderly
Sign Material
Fiberglass
Height
10"
Width
7"
Thickness
0.098 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45035
- Zoro #
- G7394952
- UPC #
- 754473450359
- Country of Origin
- United States
- Item
- Notice Sign
- Legend
- Keep This Place Clean and Orderly
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- Header Background Color
- Blue
- Header
- Notice
- Header Legend Color
- White
- Legend Style
- Symbol and Text
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- OSHA Compliant
- Yes
- Printed Language
- English
- ANSI Compliant
- Yes
- Sign Background Color
- White
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Height
- 10"
- Width
- 7"
- Thickness
- 0.098 in
Description
Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 7 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Keep This Place Clean And Orderly, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.