Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Keep This Place Clean And Orderly., 10" W x 14" H, Rectangle, Aluminum, 49024

  • Mfr # 49024

  • Zoro # G7424912


product price: $25.99
/ea

Key Features

Legend
Keep This Place Clean And Orderly.
Sign Material
Aluminum
Height
14"
Width
10"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49024
Zoro #
G7424912
UPC #
754473490249
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.035"

Details

Item
Notice Sign
Legend
Keep This Place Clean And Orderly.
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Header
Notice
Header Background Color
Blue
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Keep This Place Clean And Orderly., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.