Notice, Main Gas Cut Off, 10" W x 7" H, Rectangle, Plastic, 23059
Mfr # 23059
Zoro # G8451919
product price: $9.55
/eaKey Features
Legend
Main Gas Cut Off
Sign Material
Plastic
Height
7"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23059
Zoro #
G8451919
UPC #
754473230593
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.059"
Details
Item
Notice Sign
Legend
Main Gas Cut Off
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Header
Notice
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Main Gas Cut Off, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.