Notice, No Jewelry No Piercings No Exposed Cuts Beyond This Point, 7" W x 10" H, Rectangle, 128454
Mfr # 128454
Zoro # G7425131
product price:Â $14.85
/eaKey Features
Legend
No Jewelry No Piercings No Exposed Cuts Beyond This Point
Sign Material
Aluminum
Height
10"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128454
Zoro #
G7425131
UPC #
754473773540
Country of Origin
United States
Dimensions
Height
10"
Width
7"
Thickness
0.035"
Details
Item
Notice Sign
Legend
No Jewelry No Piercings No Exposed Cuts Beyond This Point
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Header
Notice
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Blue
Sign Background Color
White
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Facility, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Jewelry No Piercings No Exposed Cuts Beyond This Point, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.