Shop BRADY
See all product information
Create Account
Notice, No Phones, Cameras Or Other Electronic Devices Permitted, 10 in x 14 in, Fiberglass, 132048
- Mfr # 132048
- Zoro # G8617003
product price:Â
$
35.39
/ea
Key Features
Legend
No Phones, Cameras Or Other Electronic Devices Permitted
Sign Material
Fiberglass
Height
10"
Thickness
0.098 in
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 132048
- Zoro #
- G8617003
- UPC #
- 754473830991
- Country of Origin
- United States
- Item
- Security Sign
- Legend
- No Phones, Cameras Or Other Electronic Devices Permitted
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- Header Background Color
- Blue
- Header
- Notice
- OSHA Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Sign Background Color
- White
- Sign Legend Color
- Black, Red
- Printed Language
- English
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Style
- Symbol and Text
- ANSI Compliant
- Yes
- Header Legend Color
- White
- Sign Legend Text Color
- Black, Red
Dimensions
- Height
- 10"
- Width
- 14"
- Thickness
- 0.098 in
Description
Security Sign, Sign Subject Matter Phone Usage, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Phones, Cameras Or Other Electronic Devices Permitted, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.