Notice, No Phones, Cameras Or Other Electronic Devices Permitted, 7 in x 10 in, Aluminum, 132041
Mfr # 132041
Zoro # G8462120
product price:Â $14.85
/eaKey Features
Header
Notice
Legend
No Phones, Cameras Or Other Electronic Devices Permitted
Height
7"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
132041
Zoro #
G8462120
UPC #
754473830922
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.035"
Details
Item
Security Sign
Header
Notice
Legend
No Phones, Cameras Or Other Electronic Devices Permitted
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Description
Security Sign, Sign Subject Matter Phone Usage, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Phones, Cameras Or Other Electronic Devices Permitted, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.