Shop BRADY
See all product information
Create Account
Notice No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 25092
- Mfr # 25092
- Zoro # G7426717
product price:Â
$
10.59
/ea
Key Features
Header
Notice
Legend
Positively No Smoking Allowed On These Premises
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25092
- Zoro #
- G7426717
- UPC #
- 754473250928
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.060 in
Details
- Item
- Notice No Smoking Sign
- Header
- Notice
- Legend
- Positively No Smoking Allowed On These Premises
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- OSHA Compliant
- Yes
- Sign Legend Color
- Black
- ANSI Compliant
- Yes
- Header Legend Color
- White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Style
- Text
- Double-Sided
- No
- Header Background Color
- Blue
- Sign Legend Text Color
- Black
Description
Notice No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Positively No Smoking Allowed On These Premises, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.