Notice No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 26528
Mfr # 26528
Zoro # G7361370
product price: $13.99
/eaKey Features
Header
Notice
Legend
Do Not Smoke, Eat Or Drink In This Area.
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26528
Zoro #
G7361370
UPC #
754473265281
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.060 in
Details
Item
Notice No Smoking Sign
Header
Notice
Legend
Do Not Smoke, Eat Or Drink In This Area.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Header Background Color
Blue
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Description
Notice No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Do Not Smoke, Eat Or Drink In This Area., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.