Notice, Please Turn Out Lights When Not In Use, 10" W x 7" H, Rectangle, Fiberglass, 69437

  • Mfr # 69437

  • Zoro # G8640788


product price:  $26.19
/ea

Key Features

Legend
Please Turn Out Lights When Not In Use
Sign Material
Fiberglass
Height
7"
Width
10"
Thickness
0.100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69437
Zoro #
G8640788
UPC #
754473694371
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.100"

Details

Item
Notice Sign
Legend
Please Turn Out Lights When Not In Use
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
Notice
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Background Color
Blue
Printed Language
English
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Notice, Legend Please Turn Out Lights When Not In Use, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.