Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Please Turn Out Lights When Not In Use, 14" W x 10" H, Rectangle, Aluminum, 41952

  • Mfr # 41952

  • Zoro # G8478117


product price: $14.85
/ea

Key Features

Legend
Please Turn Out Lights When Not In Use
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41952
Zoro #
G8478117
UPC #
754473419523
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.035"

Details

Item
Recycling Sign
Legend
Please Turn Out Lights When Not In Use
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Green
Header Background Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
Notice
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green

Description

Recycling Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Please Turn Out Lights When Not In Use, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.